Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-D-8"-GD
- Zoro # G823648912
product price:Â
$
54.19
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Maximum Temperature (°C)
150 Degrees C
Response Time
10 sec
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Process Mounting Connection
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-D-8"-GD
- Zoro #
- G823648912
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Duct
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Probe Bend
- Straight
Dimensions
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.