Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-A-24'-PB
- Zoro # G023649115
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Response Time
15 sec
Probe Bend
Bendable
Accuracy
+/-0.6 Degrees C ( +/-1.1 Degrees F)
Probe Sheath Material
PVC
Process Mounting Connection
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-A-24'-PB
- Zoro #
- G023649115
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 15 sec
- Probe Bend
- Bendable
- Accuracy
- +/-0.6 Degrees C ( +/-1.1 Degrees F)
- Probe Sheath Material
- PVC
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Plastic
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.