Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-I-2.5"-GD
- Zoro # G723648890
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Probe Length
2.5 in
Resistance
1,800 ohm
Response Time
10 sec
Process Mounting Connection
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-I-2.5"-GD
- Zoro #
- G723648890
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Resistance
- 1,800 ohm
- Response Time
- 10 sec
- Process Mounting Connection
- Thread
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Liquids and Gels
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Probe Bend
- Straight
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.