Thermistor Probes
- Mfr # A/10KS-S-GD
- Zoro # G023648774
product price:Â
$
91.99
/ea
Key Features
Process Mounting Connection
Strap
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Minimum Temperature °C
-40 Degrees C
Manufacturer Warranty Length
5 yr
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-S-GD
- Zoro #
- G023648774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Process Mounting Connection
- Strap
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 93 Degrees C
- Response Time
- 30 sec
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 200 Degrees F
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.