Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-FA-50'-GD
- Zoro # G823649292
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
2-Wire
Probe Bend
Straight
Resistance
10,000 ohm
For Media Type
Air
Probe Sheath Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-FA-50'-GD
- Zoro #
- G823649292
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
- Probe Length
- 50 ft
Details
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Probe Bend
- Straight
- Resistance
- 10,000 ohm
- For Media Type
- Air
- Probe Sheath Material
- PVC
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- 167 Degrees F
- Enclosure Material
- Galvanized Steel
- Curve Type
- Type III
- Minimum Temperature °C
- 0 Degrees C
- Maximum Temperature (°F)
- 167 Degrees F
- Maximum Temperature (°C)
- 75 Degrees C
- Response Time
- 15 sec
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.