ThermistorProbe, 14 in CableL, Plate
- Mfr # A/50K-SP
- Zoro # G924937861
product price:Â
$
22.15
/ea
Key Features
Resistance
50,000 ohm
For Media Type
Air
Manufacturer Warranty Length
5 yr
Cable Length
14 in
Maximum Temperature (°F)
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/50K-SP
- Zoro #
- G924937861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- Resistance
- 50,000 ohm
- For Media Type
- Air
- Maximum Temperature (°F)
- 160 Degrees F
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Stainless Steel
- Response Time
- 15 sec
- Process Mounting Connection
- Plate
Description
Thermistor Probe, Resistance 50,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.