Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-A-8'-PB-NIST
- Zoro # G823648943
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.21 in
Manufacturer Warranty Length
5 yr
Probe Bend
Straight
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-A-8'-PB-NIST
- Zoro #
- G823648943
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.6 Degrees C ( +/-1.1 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Plastic
- Response Time
- 15 sec
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Duct
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Calibration Certificate Included
- NIST Not Traceable
- Probe Sheath Material
- Copper
- For Media Type
- Air
Dimensions
- Probe Diameter
- 0.21 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.