Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-D-8"-GD-NIST
- Zoro # G523649752
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Duct
Manufacturer Warranty Length
5 yr
Curve Type
Type III
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Probe Bend
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-D-8"-GD-NIST
- Zoro #
- G523649752
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Duct
- Curve Type
- Type III
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Bend
- Straight
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- NIST Not Traceable
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.