ThermistorProbe, 1/4"Dia, 12"L, 14" L
- Mfr # A/AN-DO-12"
- Zoro # G824937121
product price:Â
$
23.25
/ea
Key Features
Number of Wires
2-Wire
Probe Sheath Material
304 Stainless Steel
Maximum Temperature (°F)
239 Degrees F
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
115 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-DO-12"
- Zoro #
- G824937121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 12 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 239 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Curve Type
- Type III
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10 kiloohm
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.