ThermistorProbe, 14 in CableL, Plate
- Mfr # A/1.8K-AP
- Zoro # G824937589
product price:Â
$
25.39
/ea
Key Features
Enclosure Material
Aluminum
Maximum Temperature (°F)
160 Degrees F
Minimum Temperature °F
-40 Degrees F
Cable Length
14 in
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-AP
- Zoro #
- G824937589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Enclosure Material
- Aluminum
- Maximum Temperature (°F)
- 160 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Plate
- Resistance
- 1,800 ohm
- Accuracy
- +/-0.5 Degrees C
- Connector Type
- Wire Leads
- Response Time
- 15 sec
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
Description
Thermistor Probe, Resistance 1,800 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.