Shop ACI
See all product information
Create Account
ThermistorProbe, 4.7"L, 14" CableL
- Mfr # A/10K-E1-O-EH
- Zoro # G124937623
product price:Â
$
43.25
/ea
Key Features
Resistance
10 kiloohm
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
Probe Sheath Material
PVC
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-O-EH
- Zoro #
- G124937623
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Resistance
- 10 kiloohm
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Probe Sheath Material
- PVC
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Maximum Temperature (°F)
- 190 Degrees F
- Enclosure Material
- Plastic
- Response Time
- 25 sec
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Connector Type
- Wire Leads
- Accuracy
- +/-0.3 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4.7 in
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.