Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-I-2.5"-GD
- Zoro # G623649621
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Curve Type
Type II
Process Mounting Thread Size
1/2" MNPT
Maximum Temperature (°C)
150 Degrees C
Response Time
10 sec
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-I-2.5"-GD
- Zoro #
- G623649621
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Curve Type
- Type II
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.