Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-D-6"-GD
- Zoro # G423648947
product price:Â
$
55.45
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Probe Bend
Straight
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°F)
302 Degrees F
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-D-6"-GD
- Zoro #
- G423648947
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Sheath Material
- 304 Stainless Steel
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 20,000 ohm
- Process Mounting Connection
- Duct
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Response Time
- 10 sec
- For Media Type
- Air
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 6 in
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.