Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 6"L, 14" L
- Mfr # A/CP-D-6"-PB
- Zoro # G924937618
product price:Â
$
24.85
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Plastic
Minimum Temperature °C
-40 Degrees C
Cable Length
14 in
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-6"-PB
- Zoro #
- G924937618
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Cable Material
- PTFE
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type II
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- For Media Type
- Air
- Resistance
- 10 kiloohm
Dimensions
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 6 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.