Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-S-GD-NIST
- Zoro # G723649033
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Cable Length
N/A - No Cable
For Media Type
Air
Accuracy
+/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
Manufacturer Warranty Length
5 yr
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-S-GD-NIST
- Zoro #
- G723649033
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- For Media Type
- Air
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- Connector Type
- Wire Leads
- Response Time
- 30 sec
- Enclosure Material
- Galvanized Steel
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- NIST Not Traceable
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 200 Degrees F
- Resistance
- 1,000 ohm
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 93 Degrees C
- Process Mounting
- Flange
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.