Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-D-8"-GD-NIST
- Zoro # G123649596
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Probe Length
8 in
Element Accuracy Class
Class A
Process Mounting
Flange
Maximum Temperature (°C)
200 Degrees C
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-8"-GD-NIST
- Zoro #
- G123649596
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Element Accuracy Class
- Class A
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 200 Degrees C
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- NIST Not Traceable
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 392 Degrees F
Dimensions
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.