Thermistor Probes
- Mfr # A/3K-A-24'-GD
- Zoro # G923648980
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
302 Degrees F
Probe Sheath Material
PVC
Connector Type
Wire Leads
Enclosure Material
Galvanized Steel
Probe Diameter
0.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/3K-A-24'-GD
- Zoro #
- G923648980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Details
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- PVC
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Response Time
- 15 sec
- Probe Bend
- Bendable
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 3,000 ohm
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.