Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-I-2.5"-GD
- Zoro # G023649788
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Probe Length
2.5 in
Response Time
10 sec
For Media Type
Liquids and Gels
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-I-2.5"-GD
- Zoro #
- G023649788
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Response Time
- 10 sec
- For Media Type
- Liquids and Gels
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 3,000 ohm
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Thread
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.