Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/CP-D-8"-PB
- Zoro # G724936873
product price:Â
$
24.85
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Manufacturer Warranty Length
5 yr
Cable Length
14 in
Number of Wires
2-Wire
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-D-8"-PB
- Zoro #
- G724936873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C
- Curve Type
- Type II
- Maximum Temperature (°C)
- 150 Degrees C
- Cable Material
- PTFE
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10 kiloohm
- Enclosure Material
- Plastic
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.