Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-A-8'-PB
- Zoro # G723649712
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Probe Length
8 ft
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Response Time
15 sec
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-A-8'-PB
- Zoro #
- G723649712
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 15 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.6 Degrees C ( +/-1.1 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
- Connector Type
- Wire Leads
- For Media Type
- Air
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Duct
- Probe Sheath Material
- Copper
- Resistance
- 10,000 ohm
Dimensions
- Probe Length
- 8 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.21 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.