Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-A-24'-GD
- Zoro # G823649025
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Air
Response Time
15 sec
Calibration Certificate Included
No Certification Included
Probe Bend
Bendable
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-A-24'-GD
- Zoro #
- G823649025
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Response Time
- 15 sec
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Bendable
- Probe Sheath Material
- PVC
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Curve Type
- Type III
- Enclosure Material
- Galvanized Steel
- Resistance
- 10,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.