Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-D-4"-GD
- Zoro # G023649184
product price:Â
$
81.95
/ea
Key Features
Number of Wires
2-Wire
Resistance
100 ohm
Cable Length
N/A - No Cable
Maximum Temperature (°F)
392 Degrees F
Probe Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-D-4"-GD
- Zoro #
- G023649184
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Number of Wires
- 2-Wire
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting
- Flange
- Response Time
- 8 sec
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Cable Length
- N/A - No Cable
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.