Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-A-24'-PB
- Zoro # G423649494
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Probe Sheath Material
PVC
Minimum Temperature °F
-40 Degrees F
Probe Length
24 ft
Probe Bend
Bendable
Curve Type
Type III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-A-24'-PB
- Zoro #
- G423649494
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Sheath Material
- PVC
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Bendable
- Curve Type
- Type III
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Air
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Process Mounting Connection
- Duct
- Response Time
- 15 sec
Dimensions
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.