Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-I-4"-GD
- Zoro # G523649202
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Liquids and Gels
Process Mounting Connection
Thread
Response Time
10 sec
Probe Bend
Straight
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-I-4"-GD
- Zoro #
- G523649202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
Details
- Item
- Thermistor Probes
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Response Time
- 10 sec
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.