Shop ACI
See all product information
Create Account
ThermistorProbe, 0.375"Dia, 1.1"L, 20' L
- Mfr # A/AN-PM-20'CL2P
- Zoro # G524937902
product price:Â
$
56.75
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Probe Length
1.1 in
Response Time
20 sec
Accuracy
+/-0.2 Degrees C
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-PM-20'CL2P
- Zoro #
- G524937902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 1.1 in
- Cable Length
- 20 ft
- Probe Diameter
- 0.375 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 20 sec
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- For Media Type
- Liquids and Gels
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Brass
- Minimum Temperature °C
- -40 Degrees C
- Curve Type
- Type III
- Maximum Temperature (°C)
- 150 Degrees C
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 20 ft, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.