Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 8"L, 2-Wire, PTFE, SS
- Mfr # A/1K-NI-INW-8"-4X
- Zoro # G624936836
product price:Â
$
59.45
/ea
Key Features
Maximum Temperature (°C)
121 Degrees C
Connector Type
Wire Leads
Probe Diameter
0.25 in
Cable Material
PTFE
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-INW-8"-4X
- Zoro #
- G624936836
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 121 Degrees C
- Connector Type
- Wire Leads
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air, Water
- Process Mounting
- Stick-On
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 250 Degrees F
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.