Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-I-4"-GD
- Zoro # G223649595
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Thread
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°F)
302 Degrees F
Maximum Temperature (°C)
150 Degrees C
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-I-4"-GD
- Zoro #
- G223649595
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Thread
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Bend
- Straight
- Calibration Certificate Included
- No Certification Included
- Resistance
- 3,000 ohm
- For Media Type
- Liquids and Gels
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.