Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-IM-2.5"-PB
- Zoro # G423649715
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Thread Size
1/2" MNPT
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Connector Type
Wire Leads
Probe Length
2.5 in
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-IM-2.5"-PB
- Zoro #
- G423649715
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Curve Type
- Type III
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Liquids and Gels
- Response Time
- 10 sec
- Process Mounting Connection
- Thread
- Enclosure Material
- Plastic
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 2.5 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.