Shop ACI
See all product information
Create Account
ThermistorProbe, 2.73"L, 14" L, Strap
- Mfr # A/AN-S-PB
- Zoro # G324937904
product price:Â
$
36.19
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-22 Degrees F
Cable Length
14 in
Probe Length
2.73 in
Curve Type
Type III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-S-PB
- Zoro #
- G324937904
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -22 Degrees F
- Curve Type
- Type III
- Enclosure Material
- Plastic
- Maximum Temperature (°F)
- 185 Degrees F
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Response Time
- 30 sec
- Accuracy
- +/-0.2 Degrees C
- Process Mounting Connection
- Strap
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 80 Degrees C
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- 14 in
- Probe Length
- 2.73 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.