Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 4"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-INW-4"-PB
- Zoro # G224936892
product price:Â
$
38.35
/ea
Key Features
Probe Sheath Material
Stainless Steel
Probe Length
4 in
Connector Type
Wire Leads
Maximum Temperature (°C)
200 Degrees C
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-INW-4"-PB
- Zoro #
- G224936892
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- Stainless Steel
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 200 Degrees C
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.06%
- Enclosure Material
- Plastic
- Resistance
- 1,000 ohm
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 392 Degrees F
- Process Mounting
- Duct
- Cable Material
- PTFE
- For Media Type
- Air, Water
- Element Accuracy Class
- Class A
Dimensions
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.