Thermistor Probes
- Mfr # A/AN-IM-6"-4X
- Zoro # G123649220
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Thread
Curve Type
Type III
Probe Length
6 in
Maximum Temperature (°C)
150 Degrees C
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-IM-6"-4X
- Zoro #
- G123649220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
Details
- Item
- Thermistor Probes
- Process Mounting Connection
- Thread
- Curve Type
- Type III
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Liquids and Gels
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.