Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-S-GD-NIST
- Zoro # G623648952
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
200 Degrees F
Response Time
30 sec
Accuracy
+/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
Cable Length
N/A - No Cable
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-S-GD-NIST
- Zoro #
- G623648952
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°F)
- 200 Degrees F
- Response Time
- 30 sec
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- Number of Wires
- 2-Wire
- Resistance
- 100 ohm
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 93 Degrees C
- Enclosure Material
- Galvanized Steel
- Process Mounting
- Flange
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Water
- Calibration Certificate Included
- NIST Not Traceable
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.