Shop ACI
See all product information
Create Account
ThermistorProbe, 4.7"L, 3 kiloohm
- Mfr # A/3K-O-EH
- Zoro # G624937611
product price:Â
$
43.25
/ea
Key Features
Manufacturer Warranty Length
5 yr
Probe Length
4.7 in
Response Time
25 sec
Calibration Certificate Included
No Certification Included
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/3K-O-EH
- Zoro #
- G624937611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4.7 in
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- Response Time
- 25 sec
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 3 kiloohm
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Maximum Temperature (°C)
- 115 Degrees C
- Probe Sheath Material
- PVC
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 190 Degrees F
Description
Thermistor Probe, Resistance 3 kiloohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.