Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-INW-4"-GD
- Zoro # G623649072
product price:Â
$
59.25
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Probe Bend
Straight
Connector Type
Wire Leads
Enclosure Material
Galvanized Steel
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-INW-4"-GD
- Zoro #
- G623649072
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Straight
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Curve Type
- Type III
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Thread
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Liquids and Gels
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
Dimensions
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.