Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-S-GD
- Zoro # G923648782
product price:Â
$
86.99
/ea
Key Features
Enclosure Material
Galvanized Steel
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Maximum Temperature (°F)
200 Degrees F
Process Mounting Connection
Strap
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-S-GD
- Zoro #
- G923648782
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 200 Degrees F
- Process Mounting Connection
- Strap
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Response Time
- 30 sec
- Maximum Temperature (°C)
- 93 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Curve Type
- Type III
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- For Media Type
- Liquids and Gels
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.