RTD Probe, 0.25"Dia, 1"L, 2-Wire, Plenum, SS
- Mfr # A/100-2W-BP-20'CL2P
- Zoro # G424936937
product price:Â
$
62.15
/ea
Key Features
Probe Diameter
0.25 in
Cable Length
20 ft
Maximum Temperature (°F)
392 Degrees F
Connector Type
Wire Leads
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-BP-20'CL2P
- Zoro #
- G424936937
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°F)
- 392 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Cable Material
- Plenum
- Response Time
- 8 sec
- Maximum Temperature (°C)
- 200 Degrees C
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Stick-On
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 100 ohm
- For Media Type
- Air, Water
- Number of Wires
- 2-Wire
- Probe Sheath Material
- Stainless Steel
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 20 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material Plenum, Cable Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.