Shop ACI
See all product information
Create Account
ThermistorProbe, 10000 ohm, 14 in CableL
- Mfr # A/CP-SP
- Zoro # G124937678
product price:Â
$
22.69
/ea
Key Features
Curve Type
Type II
Maximum Temperature (°F)
160 Degrees F
Cable Length
14 in
For Media Type
Air
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-SP
- Zoro #
- G124937678
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Curve Type
- Type II
- Maximum Temperature (°F)
- 160 Degrees F
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Plate
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Response Time
- 15 sec
- Enclosure Material
- Stainless Steel
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.