Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-S-GD
- Zoro # G123649862
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Calibration Certificate Included
No Certification Included
Cable Length
N/A - No Cable
Connector Type
Wire Leads
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-S-GD
- Zoro #
- G123649862
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Flange
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 200 Degrees F
- Resistance
- 1,000 ohm
- Accuracy
- +/-1 % @ 70 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 93 Degrees C
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.