Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-S10-GD
- Zoro # G023648866
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Response Time
30 sec
Number of Wires
2-Wire
Calibration Certificate Included
No Certification Included
Maximum Temperature (°C)
93 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-S10-GD
- Zoro #
- G023648866
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 30 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 93 Degrees C
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Curve Type
- Type III
- For Media Type
- Liquids and Gels
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 200 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Strap
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.