Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-12"-GD
- Zoro # G223648970
product price:Â
$
54.19
/ea
Key Features
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Minimum Temperature °F
-40 Degrees F
Response Time
10 sec
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-12"-GD
- Zoro #
- G223648970
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 302 Degrees F
- Curve Type
- Type II
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.