Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-A-24'-PB
- Zoro # G223649441
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Probe Diameter
0.17 in
Resistance
10,000 ohm
Probe Sheath Material
PVC
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-A-24'-PB
- Zoro #
- G223649441
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Probe Sheath Material
- PVC
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Duct
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Bend
- Bendable
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Enclosure Material
- Plastic
- Response Time
- 15 sec
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.