Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-A-8'-PB
- Zoro # G923649642
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Probe Bend
Straight
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
302 Degrees F
Minimum Temperature °C
-40 Degrees C
Probe Diameter
0.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-A-8'-PB
- Zoro #
- G923649642
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- Copper
- Connector Type
- Wire Leads
- Response Time
- 15 sec
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Enclosure Material
- Plastic
- Resistance
- 100,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.21 in
- Probe Length
- 8 ft
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.