Shop ACI
See all product information
Create Account
RTD Probe, 50'L, 3-Wire Wires, PTFE, Copper
- Mfr # A/1K-3W-A-50'-GD
- Zoro # G624937024
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Cable Material
PTFE
Minimum Temperature °C
-40 Degrees C
Accuracy
+/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
For Media Type
Air, Gases, Water
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-A-50'-GD
- Zoro #
- G624937024
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- PTFE
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
- For Media Type
- Air, Gases, Water
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 275 Degrees F
- Process Mounting
- Stick-On
- Response Time
- 15 sec
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- Copper
- Maximum Temperature (°C)
- 135 Degrees C
- Number of Wires
- 3-Wire
Dimensions
- Cable Length
- 12 in
- Probe Length
- 50 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.