Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-FA-24'-PB
- Zoro # G823649858
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °C
0 Degrees C
Probe Sheath Material
PVC
Probe Diameter
0.17 in
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-FA-24'-PB
- Zoro #
- G823649858
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- PVC
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 75 Degrees C
- Resistance
- 10,000 ohm
- Curve Type
- Type II
- Maximum Temperature (°F)
- 167 Degrees F
- Connector Type
- Wire Leads
- For Media Type
- Air
- Minimum Temperature °F
- 167 Degrees F
- Probe Bend
- Bendable
- Response Time
- 15 sec
- Enclosure Material
- Plastic
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.