Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-D-12"-GD
- Zoro # G423649647
product price:Â
$
54.19
/ea
Key Features
Response Time
10 sec
Manufacturer Warranty Length
5 yr
Probe Length
12 in
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-D-12"-GD
- Zoro #
- G423649647
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.