Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-D-8"-GD
- Zoro # G823649179
product price:Â
$
54.19
/ea
Key Features
Curve Type
Type III
Number of Wires
2-Wire
Manufacturer Warranty Length
5 yr
Response Time
10 sec
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-D-8"-GD
- Zoro #
- G823649179
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Curve Type
- Type III
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Process Mounting Connection
- Duct
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Probe Bend
- Straight
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.