ThermistorProbe, 1/4"Dia, 5.75"L, 10' L
- Mfr # A/20K-DO-4"-10'CL2P
- Zoro # G024937952
product price:Â
$
39.99
/ea
Key Features
Cable Material
FEP
Probe Length
5.75 in
For Media Type
Air
Connector Type
Wire Leads
Maximum Temperature (°F)
239 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-DO-4"-10'CL2P
- Zoro #
- G024937952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 5.75 in
- Probe Diameter
- 0.25 in
- Cable Length
- 10 ft
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Cable Material
- FEP
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 239 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Resistance
- 20 kiloohm
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.