Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-INW-2.5"-GD
- Zoro # G323649075
product price:Â
$
57.99
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Galvanized Steel
Probe Diameter
0.25 in
Maximum Temperature (°C)
150 Degrees C
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-INW-2.5"-GD
- Zoro #
- G323649075
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- For Media Type
- Liquids and Gels
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Thread
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.