Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-8"-GD-NIST
- Zoro # G423649593
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Probe Length
8 in
For Media Type
Air
Enclosure Material
Galvanized Steel
Maximum Temperature (°F)
302 Degrees F
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-8"-GD-NIST
- Zoro #
- G423649593
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Duct
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Curve Type
- Type II
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- NIST Not Traceable
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.