Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-A-24'-GD
- Zoro # G423649487
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Response Time
15 sec
Probe Bend
Bendable
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-A-24'-GD
- Zoro #
- G423649487
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 15 sec
- Probe Bend
- Bendable
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Probe Sheath Material
- PVC
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.